SCREWDRIVER INLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER INLINE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3BE27
  • Mfr. Model # 3BE27
  • UNSPSC # 27131512
  • CATALOGUE PAGE # 2761
  • Shipping Weight 2.35 lbs

Product Details

Pneumatic in-line screwdriver, ideal for fastening applications in automotive repair and assembly. Features QC (quick change) 1/4" hex chuck. Push to start operation and cushion clutch.

Technical Specs

  • Includes Lift Bail for Use with Tool Balancers
  • Handle Type In-line
  • Item Air Screwdriver
  • Clutch Type Adjustable Cushion
  • Duty General
  • Throttle Type Lever
  • Overall Length 9-1/4"
  • Operation Reversible
  • Free Speed 1,800 RPM
  • Required Pressure 90 PSI
  • CFM @ Full Load 12.0
  • Torque Range Soft Draw 20 - 40 in.-lbs.
  • Air Inlet 1/4" NPT
  • Hex Bit 1/4"
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 3.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list