!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER INLINE PUSH-TO-START

SCREWDRIVER INLINE PUSH-TO-START

CLECO

SCREWDRIVER INLINE PUSH-TO-START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER INLINE PUSH-TO-START

SCREWDRIVER INLINE PUSH-TO-START

CLECO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CLC19SPA05Q
  • Mfr. Model # 19SPA05Q
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.795 lbs

Product Details

Pneumatic Production Screwdrivers, Tools feature Clecomatic(R) clutch with accuracy exceeding a Cm of 2.0 with a tolerance of +/-10%. Adjustable reverse lever located near the trigger offering one-hand operation and adaptability for left-or-right handed

Technical Specs

  • Item Screwdriver
  • Throttle Type Trigger
  • Free Speed 660 RPM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list