Skip Content
SCREWDRIVER HLDNG PHILLIPS #0X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER HLDNG PHILLIPS #0X5IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSPH05R
  • Mfr. Model # SPH05R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 1.98 lbs

Product Details

Acetate handles with rubber grips. Tip type printed on handle end for quick identification. Blades are SVCM55 modified S2 steel.

Technical Specs

  • Shank Length 5"
  • Tip Size No. 0
  • Item Contractor Series Holding Screwdriver
  • Tip Style Phillips
  • Features Holds Screws in Place for Installation in Hard to Access Locations, High Quality Acetate Handle with Rubber Comfort Grip, Handle Ends Marked with Size and Type for Easy Identification
  • Shank Shape Round
  • Handle Design Comfort Grips
  • Handle Material Acetate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list