SCREWDRIVER HEX 3/32X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER HEX 3/32X2-3/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88604
  • Mfr. Model # 88604
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features Precisely Constructed for a Truer Fit With Fasteners
  • Finish Black Oxide
  • Handle Design Ergonomic Tri Lobular
  • Item Screwdriver
  • Overall Length 6-1/4"
  • Tip Size 3/32"
  • Shank Length 2-3/4"
  • Shank Shape Hex
  • Handle Material Multicomponent
  • Tip Style Group Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Alloy Tool Steel
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list