SCREWDRIVER HEX 2.5MMX2.0 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER HEX 2.5MMX2.0 NM

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA027911
  • Mfr. Model # 027911
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.273 lbs

Technical Specs

  • Rotation CW
  • Item Preset Torque Indicator
  • Primary Scale Range Fixed Preset 2.0 Nm/1.5 ft.-lb.
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Accuracy +/- 10.0%
  • Handle Type Kraftform
  • Drive Size 2.50mm
  • Housing Material Plastic
  • Overall Length 6-3/4"
  • Min. Number of Cycles 5000
  • Torque Setting Pre-Set
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list