Skip Content
SCREWDRIVER HEX 2.0MMX1.4 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER HEX 2.0MMX1.4 NM

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA027910
  • Mfr. Model # 027910
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.276 lbs

Technical Specs

  • Item Preset Torque Indicator
  • Rotation CW
  • Primary Scale Range Fixed Preset 1.4 Nm/1.0 ft.-lb.
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Handle Type Kraftform
  • Overall Length 6-3/4"
  • Drive Size 2mm
  • Housing Material Plastic
  • Accuracy +/- 10.0%
  • Min. Number of Cycles 5000
  • Calibration Certificate Included No
  • Torque Setting Pre-Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list