Skip Content
SCREWDRIVER GO-THROUGH SLOT 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER GO-THROUGH SLOT 1/4X4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J306
  • Mfr. Model # 10J306
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.3 lbs

Product Details

Go-through screwdriver, slotted, shank shape hex, plastic with rubber grip handle, material steel, magnetic, corrosion resistant, satin chrome plated with black tip finish, triangle ergonomic handle, standards ANSI.

Technical Specs

  • Item Go-Through Screwdriver
  • Finish Chrome Shank, Black Oxide Tip
  • Overall Length 8-5/16"
  • Handle Design Ergonomic Tri Lobular
  • Shank Length 4"
  • Shank Shape Hex
  • Tip Style Keystone Slotted
  • Standards ANSI
  • Handle Material Multicomponent
  • Tip Style Group Slotted
  • Shank Material Steel
  • Tip Size 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Metal Strike Cap, Shaft Runs Complete Length Of Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list