Skip Content
SCREWDRIVER ERGONIC NO2 PHILLIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER ERGONIC NO2 PHILLIPS

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLXPS1024
  • Mfr. Model # XPS1024
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 95
  • Shipping Weight 0.205 lbs

Technical Specs

  • Finish Satin
  • Item Screwdriver
  • Handle Design Ergonomic(R) Soft Grip
  • Shank Shape Round
  • Overall Length 8"
  • Shank Length 4"
  • Tip Size No. 2
  • Tip Style Phillips, Crosspoint
  • Shank Material Chrome-Molybdenum Steel
  • Handle Material Co-Molded Plastic
  • Features Ergonomic Soft Inner Core Conforms to Hand as Torque is Applied for Maximum Comfort, Slip Resistance and Torque, Ergonomic Handle Design Allows Sustained High Torque, Smooth Shatterproof Seamless Handle Cap, Narrow Pinch Grip for Comfort and Control, Thumb Bolster Allows Added Downward Force, Durable Shockproof Plastic Handle Core Plastic, Durable Satin Finish Chrome Molybdenum Steel Shafts, Treated Black Tips Eliminate Light Reflection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list