SCREWDRIVER ELECTRICIANS 3/16X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER ELECTRICIANS 3/16X4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSE34R
  • Mfr. Model # SE34R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 33.4 lbs

Product Details

Acetate handles with rubber grips. Tip type printed on handle end for quick identification. Blades are SVCM55 modified S2 steel.

Technical Specs

  • Shank Length 4"
  • Item Contractor Series Electrician Screwdriver
  • Tip Size 3/16"
  • Features High Quality Acetate Handles with Rubber Comfort Grips, Precision Machined Tips, Handle End Marked with Size and Type for Easy Identification
  • Handle Design Comfort Grips
  • Shank Shape Round
  • Handle Material Acetate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list