Skip Content
SCREWDRIVER ELECTRICIAN 3/16 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER ELECTRICIAN 3/16 X 4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSE34T
  • Mfr. Model # SE34T
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 0.15 lbs

Product Details

Three part injection molded handle with soft grip. Blades are SVCM55 modified S2 steel. 20% stronger than chrome vanadium. Tip type printed on handle end for quick identification. Electrician screwdriver 3/16 x 4 inches.

Technical Specs

  • Shank Length 4"
  • Overall Length 8"
  • Item Mechanic Series Electrician Screwdriver
  • Tip Size 3/16"
  • Tip Style Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list