Skip Content
SCREWDRIVER ELECTRICAN 1/8INX4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER ELECTRICAN 1/8INX4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDE721
  • Mfr. Model # SDE721
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 90
  • Shipping Weight 0.07 lbs

Product Details

Electricians screwdriver. Shank size 1/8 inch. Blade length 4 inches. Overall length 7-1/2 inches.

Technical Specs

  • Item Electrician's Screwdriver
  • Overall Length 7-1/2"
  • Shank Length 4"
  • Tip Style Slotted
  • Tip Size 1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list