Skip Content
SCREWDRIVER DRYWALL VSR 6A 0-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER DRYWALL VSR 6A 0-5

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW255
  • Mfr. Model # DW255
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Application For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #8 Max Screw Size
  • Features -
  • Includes Set and forget nosepiece, soft grip, #2 bit tip and holder
  • Item Drywall Screwdriver
  • Control Module Required -
  • No Load RPM 0 - 5,300
  • Bearing Type Ball and Roller
  • Max. Torque 60 in.-lb.
  • Amps 6
  • Tool Weight 3.1 lb.
  • Shank Size 1/4"
  • Corded/Cordless Corded
  • Tool Voltage 120 VAC
  • Tool Speed Control Variable
  • Tool Length 12-13/32"
  • Tool Clutch Positive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list