Skip Content
SCREWDRIVER DRYWALL KIT LXT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER DRYWALL KIT LXT 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBFS450H2
  • Mfr. Model # BFS450H2
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Product Details

Includes: (2) 18 V Li-ion battery, charger, bit 2 - 25, magnetic connect bit 6.35 - 76, hook, and tool bag. 1/4 inch hex shank. Easy bit changes with one-touch locator removable by simple pulling. New silent clutch. Compact and lightweight design. Belt clip. Reverse switch operable with one hand.

Technical Specs

  • Handle Type Ergonomic Soft Grip
  • Item Cordless Drywall Screwdriver
  • Includes (2) 18V Li-Ion Batteries BL1815, Charger DC18SD, Phillips Bit 2-25, Magnetic Bit Holder, Belt Clip, 14" Tool Bag, Locator
  • Battery Included (2) MKT194309-1
  • Clutch Style Silent
  • Tool Weight 3.7 lbs.
  • Battery Pack Replacement MKT194309-1, MKT194205-3
  • Battery Capacity 1.3/3.0 Ah
  • No Load RPM 4,000
  • Voltage 18.0
  • Tool Length 10-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List