Skip Content
SCREWDRIVER COMBO M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER COMBO M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2490-24
  • Mfr. Model # 2490-24
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Tools 4
  • Voltage 12.0
  • Item Cordless Combination Kit
  • Battery Pack Replacement 2XKZ6
  • Carrying Case Contractor Bag
  • Battery Included (2) 2XKZ6
  • Includes Copper Tubing Cutter, (2) Battery Packs, 30 min. Charger, (2) Recip Saw Blades
  • Light 2PYZ6
  • Screwdriver 5GUV9
  • Charger 2XKZ7
  • Reciprocating Saw 5GUX7
  • Battery Capacity 1.5Ah
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list