Skip Content
SCREWDRIVER CABINET 5/8X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER CABINET 5/8X18

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9648C
  • Mfr. Model # 9648C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Standard tip square shank screwdrivers. 5/8 inch tip size, 18 inch blade length.

Technical Specs

  • Features Precision Machined Tip
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design 4-Sided
  • Overall Length 27"
  • Item Screwdriver
  • Shank Length 18"
  • Shank Shape Square
  • Tip Size 5/8"
  • Tip Style Cabinet
  • Handle Material Acetate
  • Standards ANSI
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list