SCREWDRIVER CABINET 3/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER CABINET 3/16X6

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT66-186
  • Mfr. Model # 66-186
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Screwdriver
  • Finish Chrome
  • Handle Design Fluted
  • Overall Length 11-3/4"
  • Shank Length 6"
  • Shank Shape Round
  • Tip Size 3/16"
  • Shank Material Alloy Tool Steel
  • Handle Material Acetate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list