SCREWDRIVER CABINET 3/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88216B
  • Mfr. Model # 88216B
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Precision Machined Tip
  • Item Screwdriver
  • Finish Black Oxide
  • Handle Design Ergonomic Tri Lobular
  • Overall Length 9-3/4"
  • Shank Length 6"
  • Shank Shape Round
  • Tip Size 3/16"
  • Shank Material Alloy Tool Steel
  • Handle Material Multicomponent
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list