Skip Content
Discontinued with Replacement
SCREWDRIVER CABINET 3/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88216
  • Mfr. Model # 88216
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs
Suggested Replacement Product
SCREWDRIVER CABINET 3/16X6

Price: NA

Product Details

Cabinet tip round shank screwdriver, 3/16 inch, 9-3/4 inch overall length.

Technical Specs

  • Features Precision Machined Tip
  • Overall Length 9-3/4"
  • Finish Chrome
  • Handle Design Ergonomic Tri Lobular
  • Item Screwdriver
  • Shank Length 6"
  • Shank Shape Round
  • Tip Size 3/16"
  • Tip Style Cabinet
  • Shank Material Alloy Tool Steel
  • Handle Material Multicomponent
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list