SCREWDRIVER CABINET 3/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER CABINET 3/16X6

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2032
  • Mfr. Model # 48-22-2032
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.22 lbs

Technical Specs

  • Features Forged Tool Shanks Deliver More Durability and Longer Life, Visible ID Markings Allows for Quick Tool Identification on Jobsite
  • Finish Steel
  • Handle Design Rubber
  • Item Screwdriver
  • Overall Length 10"
  • Shank Shape Round
  • Shank Length 6"
  • Tip Size 3/16"
  • Handle Material Rubber
  • Shank Material Forged Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list