Skip Content
SCREWDRIVER CABINET 3/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER CABINET 3/16X6

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNA316-6
  • Mfr. Model # A316-6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.15 lbs

Product Details

Small diameter round shank, slotted cabinet tip screwdriver, 3/16 inch x 6 inches.

Technical Specs

  • Item Screwdriver
  • Finish Chrome
  • Shank Length 6"
  • Tip Size 3/16"
  • Shank Shape Round
  • Handle Design Fluted
  • Overall Length 9-5/8"
  • Tip Style Cabinet Tip
  • Standards ASME/ANSI
  • Tip Style Group Slotted
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Acetate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list