SCREWDRIVER CABINET 3/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X6

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN670-6
  • Mfr. Model # 670-6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Crank-Action Handle Spins Screws Fast with One Hand: Saves Time and Effort, Especially on Long-Threaded Screws in Switch Plats, Light Fixtures, etc.
  • Overall Length 9-3/4"
  • Handle Design Cushion Grip
  • Finish Chrome
  • Item Cushion-Grip Screwdriver
  • Shank Length 6"
  • Shank Shape Round
  • Tip Size 3/16"
  • Handle Material Acetate w/Cushion Grip
  • Standards ASME/ANSI
  • Shank Material Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list