Skip Content
SCREWDRIVER CABINET 3/16X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER CABINET 3/16X5

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC31605R
  • Mfr. Model # C31605R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 91
  • Shipping Weight 0.1 lbs

Product Details

Cabinet tip round shank screwdriver. Tip size: 3/16". Overall length: 9-1/4".

Technical Specs

  • Features Chemical Resistant Handles, Tip ID on Top of Handles
  • Finish Chrome
  • Item Screwdriver
  • Handle Design 4-Sided Soft Grip
  • Overall Length 9-1/4"
  • Shank Length 5"
  • Shank Shape Round
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Handle Material Multicomponent
  • Standards ASME B107.600
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list