Discontinued with Replacement
SCREWDRIVER CABINET 3/16X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X5

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88215
  • Mfr. Model # 88215
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs
Suggested Replacement Product
SCREWDRIVER CABINET 3/16X5

Your Price: NA

Product Details

Cabinet tip round shank screwdriver, 3/16 inch, 8-3/4 inch overall length.

Technical Specs

  • Finish Chrome
  • Features Precision Machined Tip
  • Item Screwdriver
  • Overall Length 8-7/8"
  • Handle Design Ergonomic Tri Lobular
  • Shank Shape Round
  • Shank Length 5"
  • Tip Size 3/16"
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list