Skip Content
SCREWDRIVER CABINET 3/16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X4

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN670-3
  • Mfr. Model # 670-3
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Crank-Action Handle Spins Screws Fast with One Hand: Saves Time and Effort, Especially on Long-Threaded Screws in Switch Plats, Light Fixtures, etc.
  • Item Cushion-Grip Screwdriver
  • Finish Chrome
  • Handle Design Cushion Grip
  • Overall Length 7-3/4"
  • Shank Length 4"
  • Tip Size 3/16"
  • Tip Style Cabinet
  • Shank Shape Round
  • Standards ASME/ANSI
  • Handle Material Acetate w/Cushion Grip
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list