Discontinued with Replacement
SCREWDRIVER CABINET 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X3

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT66-183
  • Mfr. Model # 66-183
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
SCREWDRIVER CABINET 3/16X3

Your Price: NA

Technical Specs

  • Finish Chrome Plated
  • Item Slotted Screwdriver
  • Handle Design Fluted
  • Shank Length 3"
  • Shank Shape Round
  • Tip Size 3/16"
  • Overall Length 6-3/4"
  • Handle Material Acetate
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list