SCREWDRIVER CABINET 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER CABINET 3/16X3

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC31603R
  • Mfr. Model # C31603R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Chemical Resistant Handles, Tip ID on Top of Handles
  • Item Screwdriver
  • Finish Chrome
  • Overall Length 7-1/4"
  • Handle Design 4-Sided Soft Grip
  • Shank Length 3"
  • Tip Size 3/16"
  • Shank Shape Round
  • Standards ASME B107.600
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list