Skip Content
SCREWDRIVER CABINET 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X3

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88213B
  • Mfr. Model # 88213B
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Handle Design Ergonomic Tri Lobular
  • Overall Length 7-7/8"
  • Item Screwdriver
  • Features Precision Machined Tip
  • Finish Black Oxide
  • Shank Length 3"
  • Shank Shape Square
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Size 3/16"
  • Tip Style Cabinet
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list