Discontinued with Replacement
SCREWDRIVER CABINET 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X3

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88213
  • Mfr. Model # 88213
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs
Suggested Replacement Product
SCREWDRIVER CABINET 3/16X3

Your Price: NA

Product Details

Cabinet tip round shank screwdriver, 3/16 inch, 6-3/4 inch overall length.

Technical Specs

  • Features Precision Machined Tip
  • Item Screwdriver
  • Finish Chrome
  • Handle Design Ergonomic Tri Lobular
  • Overall Length 7-7/8"
  • Shank Length 3"
  • Shank Shape Round
  • Tip Size 3/16"
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list