Skip Content
SCREWDRIVER CABINET 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER CABINET 3/16X3

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNA316-3
  • Mfr. Model # A316-3
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.14 lbs

Product Details

Small diameter round shank, slotted cabinet tip screwdriver, 3/16 inch x 3 inches.

Technical Specs

  • Finish Chrome
  • Overall Length 6-5/8"
  • Shank Length 3"
  • Item Cabinet Tip Screwdriver
  • Shank Shape Round
  • Tip Style Cabinet
  • Standards ASME, ANSI
  • Tip Size 3/16"
  • Handle Material Acetate
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted
  • Features Small-Diameter Shank for use in Recessed Holes or Tight Places, Well-Suited for Electrical and Telecommunications Work, Tough Amber, Smooth Comfordome Handle Fits in the Palm of the Hand Comfortably, Chrome-Plated Shaft Helps Prevent Corrosion, Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor, Nickel-Chrome, Precision-Forged and Polished Blades with Black Tips
  • Handle Design Fluted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list