Skip Content
Discontinued with Replacement
SCREWDRIVER CABINET 3/16X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X12

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT66-182
  • Mfr. Model # 66-182
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
SCREWDRIVER CABINET 3/16X10

Price: NA

Technical Specs

  • Finish Chrome Plated
  • Item Slotted Screwdriver
  • Handle Design Fluted
  • Shank Length 12"
  • Overall Length 15-3/4"
  • Shank Shape Round
  • Tip Size 3/16"
  • Tip Style Cabinet
  • Shank Material Alloy Tool Steel
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list