Skip Content
Discontinued with Replacement
SCREWDRIVER CABINET 3/16X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 3/16X12

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9637C
  • Mfr. Model # 9637C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs
Suggested Replacement Product
SCREWDRIVER CABINET 3/16X12

Price: NA

Product Details

Cabinet tip round shank screwdriver. 13.65 inch overall length. 3/16 inch tip size.

Technical Specs

  • Features Precision Machined Tip
  • Finish Chrome Shank, Black Oxide Tip
  • Item Screwdriver
  • Handle Design 4-Sided
  • Overall Length 15-3/8"
  • Shank Length 12"
  • Shank Shape Round
  • Tip Size 3/16"
  • Tip Style Cabinet
  • Standards ANSI
  • Handle Material Acetate
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list