SCREWDRIVER CABINET 3/16X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER CABINET 3/16X10

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC31610R
  • Mfr. Model # C31610R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 91
  • Shipping Weight 0.2 lbs

Product Details

Cabinet tip round shank screwdriver. Tip size: 3/16". Overall length: 14-1/4".

Technical Specs

  • Finish Chrome
  • Features Chemical Resistant Handles, Tip ID on Top of Handles
  • Item Screwdriver
  • Handle Design 4-Sided Soft Grip
  • Overall Length 14-1/4"
  • Shank Length 10 In
  • Shank Shape Round
  • Standards ASME B107.600
  • Tip Size 3/16"
  • Shank Material Alloy Tool Steel
  • Handle Material Multicomponent
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list