!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER CABINET 1/8X8

SCREWDRIVER CABINET 1/8X8

KLEIN TOOLS

SCREWDRIVER CABINET 1/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER CABINET 1/8X8

SCREWDRIVER CABINET 1/8X8

KLEIN TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KLNA216-8
  • Mfr. Model # A216-8
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 455
  • Shipping Weight 0.1 lbs

Product Details

Small diameter round shank, slotted cabinet tip screwdriver, 1/8 inch x 8 inches.

Technical Specs

  • Item Screwdriver
  • Tip Style Cabinet
  • Overall Length 11"
  • Non-Sparking No
  • Insulated No
  • Tether Ready No
  • Shank Coating Chrome
  • Shank Length 8"
  • Shank Shape Round
  • Slotted Screwdriver Tip Shape Cabinet
  • Handle Material Acetate
  • Standards ASME, ANSI
  • Tip Size 1/8"
  • Grip Style Fluted
  • ESD Safe No
  • Non-Magnetic No
  • Corrosion Resistant No
  • Tip Finish None
  • Shank Finish Chrome
  • Shank Material Steel
  • Magnetized Tip No
  • For Fastener Size 1/8 in
  • Replaceable Shank No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list