Skip Content
Discontinued with Replacement
SCREWDRIVER CABINET 1/8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 1/8X6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9626C
  • Mfr. Model # 9626C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs
Suggested Replacement Product
1/8INX6IN CABINET RND BAR PRECISION

Price: NA

Product Details

Cabinet tip round shank screwdriver. 8.8 inch overall length. 1/8 inch tip size.

Technical Specs

  • Features Precision Machined Tip
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design 4-Sided
  • Overall Length 8-3/4"
  • Item Screwdriver
  • Shank Shape Round
  • Shank Length 6"
  • Tip Size 1/8"
  • Tip Style Cabinet
  • Standards ANSI
  • Shank Material Alloy Tool Steel
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list