Discontinued with Replacement
SCREWDRIVER CABINET 1/8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 1/8X4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9624C
  • Mfr. Model # 9624C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs
Suggested Replacement Product
1/8INX4IN CABINET RND BAR PRECISION

Your Price: NA

Product Details

Cabinet tip round shank screwdriver. 6.8 inch overall length. 1/8 inch tip size.

Technical Specs

  • Features Precision Machined Tip
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design 4-Sided
  • Overall Length 6-3/4"
  • Shank Length 4"
  • Shank Shape Round
  • Item Screwdriver
  • Tip Size 1/8"
  • Handle Material Acetate
  • Standards ANSI
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list