Skip Content
Discontinued with Replacement
SCREWDRIVER CABINET 1/8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 1/8X4

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT66-114
  • Mfr. Model # 66-114
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
CABINET SCREWDRIVER

Price: NA

Technical Specs

  • Item Slotted Screwdriver
  • Finish Chrome Plated
  • Overall Length 7-3/8"
  • Shank Shape Round
  • Shank Length 4"
  • Handle Design Fluted
  • Tip Size 1/8"
  • Tip Style Cabinet
  • Handle Material Acetate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list