Skip Content
SCREWDRIVER CABINET 1/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER CABINET 1/8X3

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNA130-3
  • Mfr. Model # A130-3
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.05 lbs

Product Details

Keystone pocket clip screwdriver, 3 inches blade length, 1/8 inch tip size.

Technical Specs

  • Features Tough Amber, Smooth Comfordome Handle Fits in the Palm of the Hand Comfortably, Chrome-Plated Shaft Helps Prevent Corrosion, Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor, Convenient Pocket Clip, Nickel-Chrome, Precision-Forged and Polished Blades With Black Tips
  • Item Screwdriver
  • Handle Design Fluted with Pocket Clip
  • Finish Chrome
  • Overall Length 4-7/8"
  • Shank Length 3"
  • Shank Shape Round
  • Tip Size 1/8"
  • Tip Style Cabinet Tip
  • Standards ANSI, ASME, MIL
  • Shank Material Steel
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list