Skip Content
Discontinued with Replacement
SCREWDRIVER CABINET 1/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 1/8X2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9649C
  • Mfr. Model # 9649C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs
Suggested Replacement Product
1/8INX2IN CABINET RND BAR PRECISION

Price: NA

Product Details

Cabinet tip round shank screwdriver. 4.4 inch overall length. 1/8 inch tip size.

Technical Specs

  • Finish Chrome Shank, Black Oxide Tip
  • Item Screwdriver
  • Features Precision Machined Tip
  • Handle Design Fluted w/Pocket Clip
  • Shank Length 2"
  • Overall Length 4-3/8"
  • Shank Shape Round
  • Tip Style Cabinet
  • Tip Size 1/8"
  • Handle Material Acetate
  • Standards ANSI
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list