Skip Content
SCREWDRIVER CABINET 1/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER CABINET 1/8X2

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN608-2
  • Mfr. Model # 608-2
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Precision Formed Tip Provides an Exact Fit for Small Screw Applications, Cushion-Grip Handle for Greater Torque and Comfort, Premium Chrome-Plated for Smooth Feel and Corrosion Resistance, Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Special Heat-Treated Shafts, Precision-Machined Tip for Exact Fit, Tip-Ident(R) Quickly Identifies the Screwdriver Type and Tip Orientation
  • Item Cabinet Tip Screwdriver
  • Finish Chrome Plated
  • Handle Design Cushion Grip
  • Overall Length 4-3/4"
  • Shank Length 2"
  • Tip Size 1/8"
  • Shank Shape Round
  • Standards ASME, ANSI
  • Handle Material Acetate with Cushion Grip
  • Tip Style Cabinet Tip
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list