Skip Content
SCREWDRIVER CABINET 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER CABINET 1/4X4

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN605-4B
  • Mfr. Model # 605-4B
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Features Metal Stud Offers a Convenient and Easy Way to Bend, Loop and Connect Solid Wire When Installing Outlets and Switches
  • Handle Design Cushion Grip
  • Item Wire Bending
  • Finish Chrome
  • Shank Shape Round
  • Shank Length 4"
  • Overall Length 8-11/32"
  • Tip Style Cabinet
  • Tip Size 1/4"
  • Standards ASME/ANSI
  • Handle Material Acetate w/Cushion Grip
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list