Skip Content
SCREWDRIVER CABINET 1/4X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER CABINET 1/4X16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC1416R
  • Mfr. Model # C1416R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 91
  • Shipping Weight 0.4 lbs

Product Details

Cabinet tip round shank screwdriver. Tip size: 1/4". Overall length: 20-1/2".

Technical Specs

  • Item Screwdriver
  • Features Chemical Resistant Handles, Tip ID on Top of Handles
  • Shank Length 16"
  • Finish Chrome
  • Overall Length 20-1/2"
  • Handle Design 4-Sided Soft Grip
  • Tip Size 1/4"
  • Shank Shape Round
  • Standards ASME B107.600
  • Tip Style Cabinet Tip
  • Handle Material Multicomponent
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list