Skip Content
SCREWDRIVER CABINET 1/4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER CABINET 1/4X12

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC1412R
  • Mfr. Model # C1412R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 91
  • Shipping Weight 0.35 lbs

Product Details

Cabinet tip round shank screwdriver. Tip size: 1/4". Overall length: 16-1/2".

Technical Specs

  • Finish Chrome
  • Features Chemical Resistant Handles, Tip ID on Top of Handles
  • Item Screwdriver
  • Handle Design 4-Sided Soft Grip
  • Tip Size 1/4"
  • Standards ASME B107.600
  • Tip Style Cabinet Tip
  • Shank Length 12"
  • Overall Length 16-1/2"
  • Shank Shape Round
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list