Skip Content
Discontinued with Replacement
SCREWDRIVER CABINET 1/4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER CABINET 1/4X10

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9860C
  • Mfr. Model # 9860C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
SCREWDRIVER CABINET 1/4X10

Price: NA

Product Details

Cabinet tip round shank screwdriver. 14 inch overall length. 1/4 inch tip size.

Technical Specs

  • Features Precision Machined Tip
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design 4-Sided
  • Item Screwdriver
  • Overall Length 14"
  • Shank Length 10 In
  • Shank Shape Round
  • Tip Style Cabinet
  • Tip Size 1/4"
  • Standards ANSI
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Acetate
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list