Skip Content
SCREWDRIVER BIT STD 5/8 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER BIT STD 5/8 1/2 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5409A
  • Mfr. Model # 5409A
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Slotted Bit Socket
  • Drive Size 1/2"
  • Features Ball Detent
  • Finish Full Polished Chrome
  • Material Alloy Steel
  • Bit Style Slotted
  • SAE or Metric SAE
  • Overall Length 3-5/32"
  • Tip Size 5/8"
  • Number of Points 1
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list