Skip Content
SCREWDRIVER BIT SOCKET,PH,1/4 DR,#2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER BIT SOCKET,PH,1/4 DR,#2

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K634
  • Mfr. Model # 20K634
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Super Chrome
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Item Screwdriver Bit Socket
  • Overall Length 1-3/4"
  • Features Corrosion Resistant
  • Material S2 Steel
  • Bit Style Phillips
  • Tip Size #2
  • Insert Length 11/16"
  • Number of Points 4
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list