Skip Content
SCREWDRIVER BIT SET W/INSERT BITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER BIT SET W/INSERT BITS

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB3057018
  • Mfr. Model # 3057018
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes 1" Insert Bits: #1 Phillips(2), #2 Phillips(7), #3 Phillips(2), #1 Square Recess(1), #2 Square Recess(5), #3 Square Recess(1), 6-8 Slotted(1), 8-10 Slotted(1), 10-12 Slotted(1), TORX(R) T10(1), T15(1), T20(1), T25(1), T27(1), T30(1), T40(1), Hex Head 3/32"(1), 7/64"(1), 1/8"(1), 9/64"(1), 5/32"(1), 3/16"(1), 7/32"(1), 2" Power Bits: #2 Phillips(1), #3 Phillips(1), #2 Square Recess(1), #3 Square Recess(1), 2-1/4" Magnetic Bit Holder
  • Item Screwdriver Bit Set
  • Hex Shank Size 1/4"
  • No. of Pieces 40
  • Fastening Tool Material Steel
  • Impact Rated No
  • Fastening Tool Item Screwdriver Bit Set
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list