SCREWDRIVER BIT SET,1/4 HEX DR,51 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER BIT SET,1/4 HEX DR,51 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VXP5
  • Mfr. Model # 1VXP5
  • UNSPSC # 27112710
  • CATALOGUE PAGE # 446
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes (14) 2" Power Bits of Phillips, Pozi, Slotted, Square End, Torx(R), (7) Nut Setters, SAE 3/16-7/16", (6) Hex Bits SAE 3/32-1/4", (3) Pozi Bits, (5) Phillips Bits, (7) Star Bits, (8) Square Bits, (1) Magnetic Holder, Master Kit, No Screwdriver Handle
  • Item Screwdriver Bit Set
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list