SCREWDRIVER BIT PHILLIPS #2 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER BIT PHILLIPS #2 1/2 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5402
  • Mfr. Model # 5402
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Phillips Bit Socket
  • Drive Size 1/2"
  • Finish Full Polished Chrome
  • Material Alloy Steel
  • Bit Style Phillips
  • Overall Length 2-5/32"
  • SAE or Metric SAE
  • Number of Points 4
  • Socket Depth Standard
  • Tip Size #2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list