Skip Content
SCREWDRIVER BALL HEX 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER BALL HEX 5/16

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS10613
  • Mfr. Model # 10613
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.25 lbs

Product Details

Balldriver Hex driver makes standard Hex tools obsolete. Handles and blade lengths are proportioned to allow opointimum torque. Handles are stamped with size for easy identification. Size 5/16 inch. Length 9.4 inches.

Technical Specs

  • Item Ball Screw Driver
  • Tip Size 5/16"
  • Tip Style Ball Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Non slip Grip, Two Component Handle with Tough Inner Core and Cushioned Rubber Exterior, Antiroll Design
  • Handle Design Ergonomic
  • Shank Shape Round
  • Overall Length 10.4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list