SCREWDRIVER BALL HEX 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER BALL HEX 3/8

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS10614
  • Mfr. Model # 10614
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.5 lbs

Product Details

Balldriver Hex driver makes standard Hex tools obsolete. Handles and blade lengths are proportioned to allow opointimum torque. Handles are stamped with size for easy identification. Size 3/8 inch. Length 10.4 inches.

Technical Specs

  • Item Ball Screw Driver
  • Tip Size 3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Ergonomic
  • Features Non slip Grip, Two Component Handle with Tough Inner Core and Cushioned Rubber Exterior, Antiroll Design
  • Shank Shape Round
  • Overall Length 11.3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list